M16 x 35 Socket Cap Screw GR12.9 Self Colour DIN 912 165 (Pack of 100)

Order Code: ZT4041505S

£14.39 Inc VAT (20%)
£15.497% off
QuantityPriceDiscount
1 - 4£14.390%
5 +£13.536%


Description

• High-grade 12.9 steel offers superior tensile strength and toughness for demanding applications
• DIN 912 standard compliance ensures consistent quality and dimensional accuracy
• Compact head allows for use in tight spaces where conventional bolts cannot fit
• Zinc-plated options provide resistance against corrosion

See full description
Specifications for M16 x 35 Socket Cap Screw GR12.9 Self Colour DIN 912 165 (Pack of 100)
  • Grade
    12.9
  • Leading Standard
    DIN 912
  • Thread Size
    M16
  • MFR Part No.
    1150M620035
  • Length
    35mm
  • Surface Treatment
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome