Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M3x14 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303255S
£0.08
each
Inc VAT (20%)
£80.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.08
0%
5000 +
£0.07
12.5%
Add to basket
Minimum order quantity: 1000.
Get it in
11-15
working days
Available
GBP
80.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m3x14-tx-button-head-screw-flanged-a2/p/ZT3303255S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Specifications
Technical Information
Specifications for M3x14 TX Button Head Screw Flanged A2
Head Shape
Button
Material
Stainless Steel
Driving Features
TX
Thread Size
M3
Length
14mm
Grade
316
Thread
Metric
Surface Treatment
Plain
k (max.)
1.65
P
0.5
ISO
7380-2
L
14mm
Thread Direction
Right
dc (max.)
6.9
d-D
M3
Material Technical
A2
Diameter
M3
Socket
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome