Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M3x22 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303256S
£0.11
each
Inc VAT (20%)
£110.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
19-23
working days
Available
GBP
110.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m3x22-tx-button-head-screw-flanged-a2/p/ZT3303256S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Specifications
Technical Information
Specifications for M3x22 TX Button Head Screw Flanged A2
Grade
316
Thread Size
M3
Head Shape
Button
Length
22mm
Driving Features
TX
Surface Treatment
Plain
Material
Stainless Steel
Thread
Metric
Socket
10
ISO
7380-2
k (max.)
1.65
Diameter
M3
dc (max.)
6.9
L
22mm
Thread Direction
Right
P
0.5
d-D
M3
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome