Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M3x4 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303234S
£0.03
each
Inc VAT (20%)
£30.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
11-15
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m3x4-tx-button-head-screw-flanged-a2/p/ZT3303234S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Specifications
Technical Information
Specifications for M3x4 TX Button Head Screw Flanged A2
Head Shape
Button
Grade
316
Thread Size
M3
Material
Stainless Steel
Thread
Metric
Surface Treatment
Plain
Driving Features
TX
Length
4mm
Diameter
M3
dc (max.)
6.9
L
4mm
ISO
7380-2
Material Technical
A2
Socket
10
Thread Direction
Right
P
0.5
d-D
M3
k (max.)
1.65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome