Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M3x8 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303269S
£0.05
each
Inc VAT (20%)
£50.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
11-15
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m3x8-tx-button-head-screw-flanged-a2/p/ZT3303269S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Specifications
Technical Information
Specifications for M3x8 TX Button Head Screw Flanged A2
Driving Features
TX
Thread Size
M3
Head Shape
Button
Material
Stainless Steel
Grade
316
Thread
Metric
Length
8mm
Surface Treatment
Plain
P
0.5
Socket
10
k (max.)
1.65
L
8mm
dc (max.)
6.9
Thread Direction
Right
d-D
M3
Diameter
M3
Material Technical
A2
ISO
7380-2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome