M4 x 12 A2 ST ST Skt Dome Screw ISO7380 (Pack of 100)

Order Code: ZT4038675S

£3.99 Inc VAT (20%)
£4.296.5% off
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.756%


Description

• Solid stainless-steel construction offers excellent resistance to corrosion and rust, increasing longevity even in harsh environments
• Socket button head provides a low profile, contributing to a clean, aesthetic finish with increased safety due to reduced protrusion
• Hexagon drive allows for easy installation in tight spaces, reducing the risk of stripping which is crucial in confined areas
• ISO7380 compliance ensures consistency and reliability in fitting, meeting international standards for mechanical applications

See full description
Specifications for M4 x 12 A2 ST ST Skt Dome Screw ISO7380 (Pack of 100)
  • Thread Size
    M4
  • MFR Part No.
    0165M450012
  • Length
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome