M4 x 4 Socket Setscrew GR14.9 Self Colour Plain Cup Point DIN 916

Order Code: ZT4041708S

£18.99 Inc VAT (20%)
£19.995% off


Description

• Plain cup point ensures minimal surface damage while providing a strong hold
• Engineered to ensure a clean and subtle finish when installed
• Complies with DIN 916 standards providing assurance of quality and compatibility

Specifications for M4 x 4 Socket Setscrew GR14.9 Self Colour Plain Cup Point DIN 916
  • Thread Size
    M4
  • Length
    5mm
  • MFR Part No.
    1149M450004

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome