Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M4x22 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303165S
£0.14
each
Inc VAT (20%)
£70.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.14
0%
500 +
£0.13
7%
Add to basket
Minimum order quantity: 500.
Get it in
11-15
working days
Available
GBP
70.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m4x22-tx-button-head-screw-flanged-a2/p/ZT3303165S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x22 TX Button Head Screw Flanged A2
Thread Size
M4
Surface Treatment
Plain
Length
22mm
Material
Stainless Steel
Head Shape
Button
Driving Features
TX
Thread
Metric
Grade
316
Material Technical
A2
L
22mm
Diameter
M4
ISO
7380-2
k (max.)
2.2
P
0.7
Thread Direction
Right
Socket
20
d-D
M4
dc (max.)
9.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome