Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M4x25 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303240S
£0.14
each
Inc VAT (20%)
£70.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.14
0%
500 +
£0.13
7%
Add to basket
Minimum order quantity: 500.
Get it in
19-23
working days
Available
GBP
70.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m4x25-tx-button-head-screw-flanged-a2/p/ZT3303240S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x25 TX Button Head Screw Flanged A2
Grade
316
Length
25mm
Material
Stainless Steel
Surface Treatment
Plain
Thread
Metric
Head Shape
Button
Driving Features
TX
Thread Size
M4
Socket
20
dc (max.)
9.4
d-D
M4
Diameter
M4
Material Technical
A2
k (max.)
2.2
ISO
7380-2
Thread Direction
Right
P
0.7
L
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome