Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M4x4 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303125S
£0.07
each
Inc VAT (20%)
£70.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.07
0%
5000 +
£0.06
14.5%
Add to basket
Minimum order quantity: 1000.
Get it in
11-15
working days
Available
GBP
70.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m4x4-tx-button-head-screw-flanged-a2/p/ZT3303125S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Specifications
Technical Information
Specifications for M4x4 TX Button Head Screw Flanged A2
Thread
Metric
Surface Treatment
Plain
Length
4mm
Driving Features
TX
Material
Stainless Steel
Grade
316
Thread Size
M4
Head Shape
Button
ISO
7380-2
d-D
M4
Socket
20
Diameter
M4
dc (max.)
9.4
Material Technical
A2
Thread Direction
Right
P
0.7
k (max.)
2.2
L
4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome