Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M4x40 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303224S
£0.23
each
Inc VAT (20%)
£46.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.23
0%
200 - 499
£0.22
4.5%
500 - 999
£0.21
8.5%
1000 +
£0.20
13%
Add to basket
Minimum order quantity: 200.
Get it in
11-15
working days
Available
GBP
46.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m4x40-tx-button-head-screw-flanged-a2/p/ZT3303224S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x40 TX Button Head Screw Flanged A2
Thread
Metric
Thread Size
M4
Grade
316
Driving Features
TX
Length
40mm
Material
Stainless Steel
Surface Treatment
Plain
Head Shape
Button
dc (max.)
9.4
Diameter
M4
d-D
M4
L
40mm
Thread Direction
Right
Material Technical
A2
k (max.)
2.2
ISO
7380-2
P
0.7
Socket
20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome