Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M4x5 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303147S
£0.05
each
Inc VAT (20%)
£50.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
11-15
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m4x5-tx-button-head-screw-flanged-a2/p/ZT3303147S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Specifications
Technical Information
Specifications for M4x5 TX Button Head Screw Flanged A2
Surface Treatment
Plain
Thread
Metric
Grade
316
Thread Size
M4
Driving Features
TX
Length
5mm
Head Shape
Button
Material
Stainless Steel
dc (max.)
9.4
ISO
7380-2
Material Technical
A2
Diameter
M4
k (max.)
2.2
P
0.7
d-D
M4
Thread Direction
Right
Socket
20
L
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome