Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M4x6 Security Skt Button Head Screw with Pin A2
By Qualfast
Order Code:
ZT3305697S
£0.11
each
Inc VAT (20%)
£11.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.11
0%
200 - 999
£0.10
9%
1000 +
£0.09
18%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
11.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m4x6-security-skt-button-head-screw-with-pin-a2/p/ZT3305697S
Add to quotation
View all Button Head Screws
Description unavailable
Specifications
Technical Information
Specifications for M4x6 Security Skt Button Head Screw with Pin A2
Material
Stainless Steel
Thread Size
M4
Head Shape
Button
Driving Features
Hexagon Socket
Grade
A2
Surface Treatment
Plain
Length
6
P
0.7
s
2.5
k (max.)
2.2
L
6mm
dk (max.)
7.6
Diameter
M4
Thread
Metric thread
d-D
M4
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome