Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M4x6 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303108S
£0.06
each
Inc VAT (20%)
£60.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
11-15
working days
Available
GBP
60.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m4x6-tx-button-head-screw-flanged-a2/p/ZT3303108S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Specifications
Technical Information
Specifications for M4x6 TX Button Head Screw Flanged A2
Driving Features
TX
Thread Size
M4
Surface Treatment
Plain
Grade
316
Material
Stainless Steel
Head Shape
Button
Thread
Metric
Length
6mm
k (max.)
2.2
Thread Direction
Right
Socket
20
L
6mm
ISO
7380-2
Diameter
M4
d-D
M4
dc (max.)
9.4
Material Technical
A2
P
0.7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome