M5 x 20 Socket CSK Screw GR10.9 Self Colour DIN 7991. 165 (Pack of 100)

Order Code: ZT4041573S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 +£4.087%


Description

• Grade 10.9 steel ensures durability and robust performance under high-load conditions
• Countersunk head allows for a smooth, flush finish on surfaces, reducing the risk of snagging and enhancing aesthetic appeal
• DIN 7991 compliance guarantees high manufacturing standards and consistent fit across applications
• Zinc plated and self-colour options offer choices for corrosion resistance and minimal visual impact

See full description
Specifications for M5 x 20 Socket CSK Screw GR10.9 Self Colour DIN 7991. 165 (Pack of 100)
  • Length
    25mm
  • MFR Part No.
    1151M470020
  • Thread Size
    M5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome