Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M5x22 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303283S
£0.16
each
Inc VAT (20%)
£80.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.16
0%
500 +
£0.15
6.5%
Add to basket
Minimum order quantity: 500.
Get it in
19-23
working days
Available
GBP
80.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m5x22-tx-button-head-screw-flanged-a2/p/ZT3303283S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x22 TX Button Head Screw Flanged A2
Material
Stainless Steel
Thread
Metric
Driving Features
TX
Surface Treatment
Plain
Thread Size
M5
Grade
316
Length
22mm
Head Shape
Button
L
22mm
Thread Direction
Right
dc (max.)
11.8
P
0.8
d-D
M5
k (max.)
2.75
Socket
25
Diameter
M5
ISO
7380-2
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome