Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M5x30 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303272S
£0.11
each
Inc VAT (20%)
£22.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.11
0%
500 +
£0.10
9%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
22.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m5x30-tx-button-head-screw-flanged-a2/p/ZT3303272S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Specifications
Technical Information
Specifications for M5x30 TX Button Head Screw Flanged A2
Grade
316
Head Shape
Button
Thread
Metric
Material
Stainless Steel
Thread Size
M5
Surface Treatment
Plain
Driving Features
TX
Length
30mm
Thread Direction
Right
Material Technical
A2
dc (max.)
11.8
P
0.8
Diameter
M5
ISO
7380-2
d-D
M5
L
30mm
k (max.)
2.75
Socket
25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome