Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M5x35 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303314S
£0.24
each
Inc VAT (20%)
£48.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.24
0%
200 - 499
£0.23
4%
500 - 999
£0.22
8.5%
1000 +
£0.21
12.5%
Add to basket
Minimum order quantity: 200.
Get it in
11-15
working days
Available
GBP
48.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m5x35-tx-button-head-screw-flanged-a2/p/ZT3303314S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x35 TX Button Head Screw Flanged A2
Thread Size
M5
Surface Treatment
Plain
Driving Features
TX
Length
35mm
Head Shape
Button
Material
Stainless Steel
Grade
316
Thread
Metric
d-D
M5
P
0.8
Material Technical
A2
ISO
7380-2
L
35mm
Diameter
M5
Thread Direction
Right
dc (max.)
11.8
Socket
25
k (max.)
2.75
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome