Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M5x40 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303349S
£0.25
each
Inc VAT (20%)
£50.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.25
0%
200 - 499
£0.24
4%
500 - 999
£0.23
8%
1000 +
£0.22
12%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m5x40-tx-button-head-screw-flanged-a2/p/ZT3303349S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x40 TX Button Head Screw Flanged A2
Grade
316
Head Shape
Button
Length
40mm
Thread
Metric
Thread Size
M5
Driving Features
TX
Surface Treatment
Plain
Material
Stainless Steel
d-D
M5
Diameter
M5
dc (max.)
11.8
P
0.8
Socket
25
L
40mm
Thread Direction
Right
Material Technical
A2
ISO
7380-2
k (max.)
2.75
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome