Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M5x5 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303154S
£0.18
each
Inc VAT (20%)
£90.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.18
0%
500 +
£0.17
5.5%
Add to basket
Minimum order quantity: 500.
Get it in
11-15
working days
Available
GBP
90.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m5x5-tx-button-head-screw-flanged-a2/p/ZT3303154S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x5 TX Button Head Screw Flanged A2
Length
5mm
Thread Size
M5
Thread
Metric
Surface Treatment
Plain
Material
Stainless Steel
Driving Features
TX
Grade
316
Head Shape
Button
Diameter
M5
ISO
7380-2
Thread Direction
Right
d-D
M5
k (max.)
2.75
P
0.8
Socket
25
L
5mm
dc (max.)
11.8
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome