Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M5x50 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303285S
£0.29
each
Inc VAT (20%)
£58.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.29
0%
200 - 499
£0.28
3.5%
500 - 999
£0.27
7%
1000 +
£0.26
10.5%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
58.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m5x50-tx-button-head-screw-flanged-a2/p/ZT3303285S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x50 TX Button Head Screw Flanged A2
Thread
Metric
Length
50mm
Grade
316
Material
Stainless Steel
Thread Size
M5
Surface Treatment
Plain
Head Shape
Button
Driving Features
TX
Socket
25
Diameter
M5
L
50mm
Thread Direction
Right
ISO
7380-2
dc (max.)
11.8
P
0.8
Material Technical
A2
d-D
M5
k (max.)
2.75
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome