Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M5x8 TX Button Head Screw A4
By Qualfast
Order Code:
ZT3958188S
£0.10
each
Inc VAT (20%)
£50.00 minimum order value
£0.12
16.5% off
Quantity
Price
Discount
1 - 999
£0.10
0%
1000 +
£0.09
10%
Add to basket
Minimum order quantity: 500.
Get it in
19-23
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m5x8-tx-button-head-screw-a4/p/ZT3958188S
Add to quotation
View all Button Head Screws
Description
Metric Thread
Material Stainless Steel A4
Class 70
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M5x8 TX Button Head Screw A4
Length
8mm
Material
Stainless Steel
Thread Size
M5
Thread
Metric
Driving Features
TX
Grade
304
Head Shape
Button
Surface Treatment
Plain
ASME
B18.3.4M
Diameter
M5
ISO
7380-1
Socket
25
k (max.)
2.75
BS
4168-6
d-D
M5
dk (max.)
9.5
P
0.8
Thread Direction
Right
NF
E25-126
Material Technical
A4
L
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome