Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M5x8 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303190S
£0.08
each
Inc VAT (20%)
£40.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.08
0%
1000 +
£0.07
12.5%
Add to basket
Minimum order quantity: 500.
Get it in
11-15
working days
Available
GBP
40.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m5x8-tx-button-head-screw-flanged-a2/p/ZT3303190S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Specifications
Technical Information
Specifications for M5x8 TX Button Head Screw Flanged A2
Material
Stainless Steel
Thread
Metric
Driving Features
TX
Surface Treatment
Plain
Grade
316
Thread Size
M5
Length
8mm
Head Shape
Button
k (max.)
2.75
Socket
25
dc (max.)
11.8
Material Technical
A2
Diameter
M5
L
8mm
Thread Direction
Right
ISO
7380-2
P
0.8
d-D
M5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome