M6 x 12 Socket CSK Screw GR10.9 Self Colour DIN 7991 165 (Pack of 100)

Order Code: ZT4039539S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 +£4.837%

Order by 3pm, get it Tomorrow

Description

• Grade 10.9 steel ensures durability and robust performance under high-load conditions
• Countersunk head allows for a smooth, flush finish on surfaces, reducing the risk of snagging and enhancing aesthetic appeal
• DIN 7991 compliance guarantees high manufacturing standards and consistent fit across applications
• Zinc plated and self-colour options offer choices for corrosion resistance and minimal visual impact

See full description
Specifications for M6 x 12 Socket CSK Screw GR10.9 Self Colour DIN 7991 165 (Pack of 100)
  • Thread Size
    M6
  • MFR Part No.
    1151M490012
  • Length
    14mm
  • Surface Treatment
    Zinc Plated
  • Head Shape
    Countersunk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome