M6 x 12 Socket Setscrew GR14.9 Self Colour Plain Cup Point DIN 916

Order Code: ZT4041691S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

• Plain cup point ensures minimal surface damage while providing a strong hold
• Engineered to ensure a clean and subtle finish when installed
• Complies with DIN 916 standards providing assurance of quality and compatibility

Specifications for M6 x 12 Socket Setscrew GR14.9 Self Colour Plain Cup Point DIN 916
  • Length
    16mm
  • MFR Part No.
    1149M490012
  • Thread Size
    M6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome