M6 x 20 A2 ST ST Socket CSK Screw DIN 7991 (Pack of 100)

Order Code: ZT4040670S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 +£12.457%


Description

• Solid stainless-steel construction offers excellent corrosion resistance and longevity, making them suitable for both indoor and outdoor applications
• Hexagon drive provides robust engagement with tools for an easy, secure installation
• Countersunk design allows the screw to sit flush with the surface, ideal for creating a clean, attractive finish
• DIN 7991 compliant - meeting international standards for dimensions and specifications, ensuring compatibility and performance

See full description
Specifications for M6 x 20 A2 ST ST Socket CSK Screw DIN 7991 (Pack of 100)
  • Head Shape
    Countersunk
  • MFR Part No.
    0164M490020
  • Thread Size
    M6
  • Leading Standard
    DIN 7991
  • Grade
    A2
  • Material
    Stainless Steel
  • Length
    20mm
  • Driving Features
    Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome