M6 x 25 Socket Dome Screw GR10.9 Zinc Plated ISO7380 195 (Pack of 100)

Order Code: ZT4039950S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 +£8.837%


Description

• Grade 10.9 steel offers high tensile strength for demanding applications
• ISO7380 compliance ensures compatibility and performance reliability
• Zinc-plated and self-colour options provide choices for additional corrosion resistance or desired aesthetics
• Fully threaded design maximises grip length, enhancing clamping force
• Button head offers a low profile, making it suitable for tight spaces where a reduced surface interruption is necessary

See full description
Specifications for M6 x 25 Socket Dome Screw GR10.9 Zinc Plated ISO7380 195 (Pack of 100)
  • Thread Size
    M6
  • MFR Part No.
    Z1152M490025
  • Length
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome