M6 x 30 A2 ST ST Socket CSK Screw DIN 7991 (Pack of 100)

Order Code: ZT4040571S

£17.99 Inc VAT (20%)
£19.9910% off
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.737%


Description

• Solid stainless-steel construction offers excellent corrosion resistance and longevity, making them suitable for both indoor and outdoor applications
• Hexagon drive provides robust engagement with tools for an easy, secure installation
• Countersunk design allows the screw to sit flush with the surface, ideal for creating a clean, attractive finish
• DIN 7991 compliant - meeting international standards for dimensions and specifications, ensuring compatibility and performance

See full description
Specifications for M6 x 30 A2 ST ST Socket CSK Screw DIN 7991 (Pack of 100)
  • Driving Features
    Hexagon
  • Material
    Stainless Steel
  • Length
    30mm
  • Leading Standard
    DIN 7991
  • MFR Part No.
    0164M490030
  • Thread Size
    M6
  • Head Shape
    Countersunk
  • Grade
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome