M6 x 30 Socket Setscrew GR14.9 Self Colour Plain Cup Point DIN 916

Order Code: ZT4041884S

£56.99 Inc VAT (20%)
£59.995% off


Description

• Plain cup point ensures minimal surface damage while providing a strong hold
• Engineered to ensure a clean and subtle finish when installed
• Complies with DIN 916 standards providing assurance of quality and compatibility

Specifications for M6 x 30 Socket Setscrew GR14.9 Self Colour Plain Cup Point DIN 916
  • Length
    45mm
  • Thread Size
    M6
  • MFR Part No.
    1149M490030

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome