Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M6x10 TX Button Head Screw A4
By Qualfast
Order Code:
ZT3958126S
£0.13
each
Inc VAT (20%)
£1.30 minimum order value
£0.15
13% off
Quantity
Price
Discount
1 - 99
£0.13
0%
100 - 499
£0.12
7.5%
500 +
£0.11
15.5%
10
Add to basket
Minimum order quantity: 10.
Get it by
Mon, 20th Jan
In Stock
GBP
1.30
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m6x10-tx-button-head-screw-a4/p/ZT3958126S
Add to quotation
Schedule an order and save 5%
View all Button Head Screws
Description
Metric Thread
Material Stainless Steel A4
Class 70
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x10 TX Button Head Screw A4
Surface Treatment
Plain
Material
Stainless Steel
Grade
304
Length
10mm
Thread Size
M6
Head Shape
Button
Driving Features
TX
Thread
Metric
BS
4168-6
NF
E25-126
Diameter
M6
k (max.)
3.3
ISO
7380-1
Socket
30
ASME
B18.3.4M
d-D
M6
Material Technical
A4
P
1
dk (max.)
10.5
Thread Direction
Right
L
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome