Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M6x10 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303390S
£0.09
each
Inc VAT (20%)
£2.25 minimum order value
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 25.
Get it by
Mon, 20th Jan
In Stock
GBP
2.25
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m6x10-tx-button-head-screw-flanged-a2/p/ZT3303390S
Add to quotation
Schedule an order and save 5%
View all Button Head Screws
Description
DIN≈7380-2
Specifications
Technical Information
Specifications for M6x10 TX Button Head Screw Flanged A2
Surface Treatment
Plain
Thread
Metric
Grade
316
Length
10mm
Head Shape
Button
Material
Stainless Steel
Thread Size
M6
Driving Features
TX
Material Technical
A2
Diameter
M6
P
1
dc (max.)
13.6
k (max.)
3.3
d-D
M6
ISO
7380-2
Thread Direction
Right
L
10mm
Socket
30
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome