Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M6x16 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303347S
£0.12
each
Inc VAT (20%)
£24.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.12
0%
500 +
£0.11
8.5%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
24.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m6x16-tx-button-head-screw-flanged-a2/p/ZT3303347S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Specifications
Technical Information
Specifications for M6x16 TX Button Head Screw Flanged A2
Material
Stainless Steel
Thread
Metric
Driving Features
TX
Length
16mm
Thread Size
M6
Grade
316
Head Shape
Button
Surface Treatment
Plain
d-D
M6
Material Technical
A2
Socket
30
Thread Direction
Right
L
16mm
Diameter
M6
ISO
7380-2
P
1
k (max.)
3.3
dc (max.)
13.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome