Quantity | Price | Discount |
---|---|---|
1 - 999 | £0.04 | 0% |
1000 + | £0.03 | 25% |
High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. For high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.
Dimensions to BS EN ISO 7380