Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M6x22 TORX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303366S
£0.15
each
Inc VAT (20%)
£1.50 minimum order value
£0.16
6% off
Quantity
Price
Discount
1 - 99
£0.15
0%
100 - 499
£0.14
6.5%
500 +
£0.13
13.5%
10
Add to basket
Minimum order quantity: 10.
Get it by
Mon, 20th Jan
In Stock
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m6x22-torx-button-head-screw-flanged-a2/p/ZT3303366S
Add to quotation
Schedule an order and save 5%
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x22 TORX Button Head Screw Flanged A2
Head Shape
Button
Thread Size
M6
Length
22mm
Material
Stainless Steel
Thread
Metric
Surface Treatment
Plain
Grade
316
Driving Features
TX
k (max.)
3.3
Material Technical
A2
Socket
30
P
1
ISO
7380-2
L
22mm
dc (max.)
13.6
Thread Direction
Right
Diameter
M6
d-D
M6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome