Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M6x25 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303388S
£0.12
each
Inc VAT (20%)
£24.00 minimum order value
£0.14
14% off
Quantity
Price
Discount
1 - 499
£0.12
0%
500 +
£0.11
8.5%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
24.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m6x25-tx-button-head-screw-flanged-a2/p/ZT3303388S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M6x25 TX Button Head Screw Flanged A2
Thread
Metric
Driving Features
TX
Grade
316
Length
25mm
Head Shape
Button
Material
Stainless Steel
Thread Size
M6
Surface Treatment
Plain
Socket
30
dc (max.)
13.6
Diameter
M6
ISO
7380-2
Thread Direction
Right
L
25mm
Material Technical
A2
k (max.)
3.3
d-D
M6
P
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome