Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M6x30 TX Button Head Screw A4
By Qualfast
Order Code:
ZT3958146S
£0.27
each
Inc VAT (20%)
£54.00 minimum order value
£0.32
15.5% off
Quantity
Price
Discount
1 - 199
£0.27
0%
200 - 499
£0.26
3.5%
500 - 999
£0.25
7.5%
1000 +
£0.24
11%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
54.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m6x30-tx-button-head-screw-a4/p/ZT3958146S
Add to quotation
View all Button Head Screws
Description
Metric Thread
Material Stainless Steel A4
Class 70
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x30 TX Button Head Screw A4
Length
30mm
Driving Features
TX
Thread
Metric
Thread Size
M6
Head Shape
Button
Material
Stainless Steel
Grade
304
Surface Treatment
Plain
dk (max.)
10.5
ISO
7380-1
k (max.)
3.3
Material Technical
A4
ASME
B18.3.4M
L
30mm
P
1
Thread Direction
Right
d-D
M6
NF
E25-126
Socket
30
BS
4168-6
Diameter
M6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome