Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M6x60 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303291S
£0.46
each
Inc VAT (20%)
£46.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.46
0%
100 - 199
£0.44
4.5%
200 - 499
£0.42
8.5%
500 - 999
£0.40
13%
1000 +
£0.39
15%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
46.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m6x60-tx-button-head-screw-flanged-a2/p/ZT3303291S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x60 TX Button Head Screw Flanged A2
Length
60mm
Grade
316
Head Shape
Button
Surface Treatment
Plain
Material
Stainless Steel
Thread
Metric
Thread Size
M6
Driving Features
TX
Diameter
M6
k (max.)
3.3
dc (max.)
13.6
ISO
7380-2
Material Technical
A2
L
60mm
Socket
30
P
1
d-D
M6
Thread Direction
Right
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome