M8 x 10 Socket Setscrew GR14.9 Self Colour Plain Cup Point DIN 916

Order Code: ZT4041722S

£25.99 Inc VAT (20%)
£27.997% off


Description

• Plain cup point ensures minimal surface damage while providing a strong hold
• Engineered to ensure a clean and subtle finish when installed
• Complies with DIN 916 standards providing assurance of quality and compatibility

Specifications for M8 x 10 Socket Setscrew GR14.9 Self Colour Plain Cup Point DIN 916
  • MFR Part No.
    1149M540010
  • Length
    12mm
  • Thread Size
    M8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome