Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M8x55 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303474S
£0.72
each
Inc VAT (20%)
£72.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.72
0%
100 - 199
£0.69
4%
200 - 499
£0.66
8.5%
500 +
£0.63
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
72.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m8x55-tx-button-head-screw-flanged-a2/p/ZT3303474S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x55 TX Button Head Screw Flanged A2
Length
55mm
Thread
Metric
Material
Stainless Steel
Surface Treatment
Plain
Thread Size
M8
Driving Features
TX
Grade
316
Head Shape
Button
d-D
M8
P
1.25
Socket
40
ISO
7380-2
Thread Direction
Right
Diameter
M8
k (max.)
4.4
dc (max.)
17.8
L
55mm
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome