Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M8x70 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303479S
£0.92
each
Inc VAT (20%)
£92.00 minimum order value
£0.99
7% off
Quantity
Price
Discount
1 - 99
£0.92
0%
100 - 199
£0.88
4.5%
200 - 499
£0.85
7.5%
500 +
£0.81
12%
Add to basket
Minimum order quantity: 100.
Get it in
13-16
working days
Available
GBP
92.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m8x70-tx-button-head-screw-flanged-a2/p/ZT3303479S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M8x70 TX Button Head Screw Flanged A2
Head Shape
Button
Thread
Metric
Driving Features
TX
Surface Treatment
Plain
Length
70mm
Material
Stainless Steel
Thread Size
M8
Grade
316
ISO
7380-2
P
1.25
Diameter
M8
d-D
M8
Thread Direction
Right
dc (max.)
17.8
Socket
40
k (max.)
4.4
L
70mm
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome