0
1
2

Socket Head Button Screw, Metric - Stainless Steel - A2 - Grade 70 - ISO 7380-1


Select
Select
£0.02 Inc VAT (20%)
Up to 25% off


See all variants from £0.02

Description

Metric Thread
Material Stainless Steel A2
Grade 70

Feature Attributes

Head Shape:
Button
Grade:
70
Thread:
Metric
Material:
A2 Stainless
Surface Treatment:
Plain
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome