0
1
2
3

Socket Head Button Screw, Metric - Steel - Grade 10.9 - BZP - ISO 7380-1


Select
Select
£0.02 Inc VAT (20%)
Up to 25% off


See all variants from £0.02

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. For high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.

Feature Attributes

Thread:
Metric
Head Shape:
Button
Grade:
10.9
Surface Treatment:
Zinc Plated
Thread Direction:
Right Hand
Leading Standard:
DIN 7380-1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome