0
1
2
3

Socket Head Flange Button Screw, Metric - A2 Stainless Steel Grade 70 - DIN 7380/2-Hex


£0.02 Inc VAT (20%)

See 148 Product Variants
£0.02

Description

etric Thread
Material Stainless Steel A2

Feature Attributes

Driving Features:
Hexagon Socket
Thread Direction:
Right Hand
Grade:
316
Head Shape:
Button
Material:
A2 Stainless
Leading Standard:
DIN 7380-2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome