0
1
2
3

Socket Head Flange Button Screw, Metric - Steel - Grade 10.9 - BZP - ISO 7380/2-Hex


£0.02 Inc VAT (20%)
Up to 33% off

See 51 Product Variants
£0.02

Description

Socket Head Flange Button Screw, Metric
Steel - Grade 10.
BZP ( Bright Zinc Plated)
ISO 7380/2-Hex

Feature Attributes

Thread:
Metric
Material:
Steel
Leading Standard:
ISO 7380-2
Surface Treatment:
Zinc Plated
Head Shape:
Button
Driving Features:
Hexagon Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome