Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Cap Nuts
Flanged Brass Back Nuts 1/2"
By Securplumb
Order Code:
ZT4947292S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/fasteners/cap-nuts/flanged-brass-back-nuts-half-inch/p/ZT4947292S
Add to quotation
View all Cap Nuts
Description
Securplumb Flanged Brass Back Nuts 1/2" 106546
Tags:
#BulkDiscount
Specifications
Specifications for Flanged Brass Back Nuts 1/2"
Product Type
Flanged Brass Back Nuts
Thread Size
1/2in
Material
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome