Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
3/8UNCx1.1/2 Skt Head Cap Screw 1936SER A4
By Qualfast
Order Code:
ZT3303665S
£0.59
each
Inc VAT (20%)
£14.75 minimum order value
Quantity
Price
Discount
1 - 49
£0.59
0%
50 - 99
£0.57
3.5%
100 - 199
£0.54
8.5%
200 - 499
£0.52
12%
500 +
£0.50
15.5%
Add to basket
Minimum order quantity: 25.
Get it in
19-23
working days
Available
GBP
14.75
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/3-8thuncx1-half-skt-head-cap-screw-1936ser-a4/p/ZT3303665S
Add to quotation
View all Cap Screws - Imperial
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNCx1.1/2 Skt Head Cap Screw 1936SER A4
Driving Features
Hexagon Socket
Grade
F837
Surface Treatment
Plain
Head Shape
Cylindrical
Thread Size
3/8in
Standards Met
DIN 912
Head Diameter
0.56in
Length
0.38in
Driver Head Size
5/16
Head Depth
0.38in
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome