Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
3/8UNCx1.1/4 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3302993S
£0.83
each
Inc VAT (20%)
£41.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.83
0%
50 - 99
£0.80
3.5%
100 - 199
£0.76
8.5%
200 - 499
£0.73
12%
500 +
£0.70
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
19-23
working days
Available
GBP
41.50
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/3-8thuncx1-quarter-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3302993S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNCx1.1/4 Skt Head Cap Screw 1936SER BZP (12.9)
Head Shape
Cylindrical
Driver Head Size
5/16
Grade
12.9
Material
Alloy Steel
Surface Treatment
Zinc Plated
Driving Features
Hexagon Socket
Standards Met
DIN 912
Length
0.38in
Head Diameter
0.56in
Thread Size
3/8in
Head Depth
0.38in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome