Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
3/8UNCx1.3/4 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3302996S
£1.29
each
Inc VAT (20%)
£32.25 minimum order value
Quantity
Price
Discount
1 - 49
£1.29
0%
50 - 99
£1.24
4%
100 - 199
£1.19
8%
200 +
£1.14
11.5%
Add to basket
Minimum order quantity: 25.
Get it in
19-23
working days
Available
GBP
32.25
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/3-8thuncx1-three-quarter-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3302996S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNCx1.3/4 Skt Head Cap Screw 1936SER BZP (12.9)
Grade
12.9
Surface Treatment
Zinc Plated
Head Diameter
0.56in
Driver Head Size
5/16
Head Depth
0.38in
Standards Met
DIN 912
Driving Features
Hexagon Socket
Material
Alloy Steel
Length
0.38in
Head Shape
Cylindrical
Thread Size
3/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome