Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
3/8UNFx1. Skt Head Cap Screw 1936SER A4
By Qualfast
Order Code:
ZT3303391S
£11.39
each
Inc VAT (20%)
£569.50 minimum order value
£13.99
18.5% off
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
569.50
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/3-8thunfx1-skt-head-cap-screw-1936ser-a4/p/ZT3303391S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#ReducedPrice
Specifications
Specifications for 3/8UNFx1. Skt Head Cap Screw 1936SER A4
Standards Met
DIN 912
Grade
316
Driver Head Size
5/16
Length
0.38in
Material
Stainless Steel
Surface Treatment
Plain
Head Shape
Cylindrical
Head Diameter
0.56in
Driving Features
Hexagon Socket
Head Depth
0.38in
Thread Size
3/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome