Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
3/8UNFx3/4 Skt Head Cap Screw 1936SER A4
By Qualfast
Order Code:
ZT3303379S
£7.99
each
Inc VAT (20%)
£399.50 minimum order value
£9.99
20% off
Quantity
Price
Discount
1 - 49
£7.99
0%
50 +
£7.67
4%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
399.50
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/3-8thunfxthree-quarter-skt-head-cap-screw-1936ser-a4/p/ZT3303379S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNFx3/4 Skt Head Cap Screw 1936SER A4
Thread Size
3/8in
Material
Stainless Steel
Grade
316
Length
0.38in
Standards Met
DIN 912
Surface Treatment
Plain
Head Shape
Cylindrical
Driving Features
Hexagon Socket
Driver Head Size
5/16
Head Depth
0.38in
Head Diameter
0.56in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome